Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, Junction Box, ABS, Sealing Gel, 3.14'' x 3.14'' x 1.41''

  • Mfr # 3002-GL

  • Zoro # G114643824


product price: $51.15
/ea

Key Features

Material
ABS
Length
3.14 in
Overall Width
3.14 in
Overall Depth
1.41 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3002-GL
Zoro #
G114643824
UPC #
-
Country of Origin
Spain

Dimensions

Length
3.14 in
Overall Width
3.14 in
Overall Depth
1.41 in

Details

Item
Junction Box
Material
ABS
Color
Gray
Includes
2 Cable Glands, Gel
Features
Weather resistance, UV Protection, Punchouts
For Use With
Outdoor/Indoor Installations

Description

Dimensions: 3.14" x 3.14" x 1.41"This Non Metallic junction box made out of high quality ABS is the perfect solution for outdoor wiring installations and connections.This enclosure is resistant to water, dust and many other elements. It's resistance is enhanced by an insulating gel, forming a barrier between your electrical components and the ingress of all elements. Once installation is complete, you can pour the gel into the box and it will solidify for maximum protection. Our electrical boxes are UV protected and have a high impact rating. The IP68 ingress rating will protect your electronics and wiring from dust and splash from any direction.


  • • IP68 Watertight
  • • Halogen Free
  • • High Impact Resistance

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.