Shop TE CONNECTIVITY
See all product information
Create Account
Solar Connectors / Photovoltaic Connectors Pv Bar 4 Junction Box Tuv/Ul1000V 0.9M
- Mfr # 2270184-1
- Zoro # G805963507
product price:Â
$
7.39
/ea
Sold in multiples of 10 for
$73.90
Key Features
Box Type
Junction
Material
Polyphenylene Ether
Length
2.95 ft
Color
Black
Connector Type
PV4-S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2270184-1
- Zoro #
- G805963507
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 2.95 ft
- Max. Insulation Dia.
- 0.25 in
Details
- Item
- Junction Box
- Box Type
- Junction
- Material
- Polyphenylene Ether
- Color
- Black
- Connector Type
- PV4-S
- Type
- Direct Wire
- Contact Finish
- Tin Plated
- Wire Range
- 12 AWG
- Features
- With Bypass Diode
- Terminal Type
- Solder
- Insulation Material
- Polyphenylene Ether
- Connection Material
- Copper Alloy
- Termination Style
- Solder
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.