Shop FAMATEL USA

Fiberglass Enclosure, 15.7 in H, 11.8 in W, 7.9 in D, IP66

  • Mfr # 49134

  • Zoro # G322732563


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
11.8 in
Nominal Height
15.7 in
Nominal Depth
7.9 in
Enclosure Material
Fiberglass
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49134
Zoro #
G322732563
UPC #
-
Country of Origin
Spain

Dimensions

Nominal Width
11.8 in
Nominal Height
15.7 in
Nominal Depth
7.9 in

Details

Item
Hinged Enclosure
Enclosure Material
Fiberglass
Color
Gray
Mounting
Surface
Features
UV Resistant, Halogen free
Standards
IEC, CE
IP Rating
IP66
Includes
Lock and Key

Description

The Stone Series IP66 Fiberglass Enclosure is ideal for outdoor and indoor installations. Designed for industrial and residential applications. It protects your installations against external elements such as spraydowns, dust, mud, and more. Door is reversible and can mount on left or right side. Comparable to nonmetallic and stainless steel enclosures. This enclosure has been built according to CE standards. Includes door lock and key. Dimensions 15.7 in H, 11.8 in W, 7.9 in D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.