IP65 DIN Rail 42 Module Enclosure 22.2 in H x 12.2 in W x 5.9 in D

  • Mfr # 3942-TTB1

  • Zoro # G1408107


product price:  $88.39
/ea
Free Shipping & Returns

Key Features

Height
22.2 in
Width
13.62 in
Series
TTB
Enclosure Material
Acrylonitrile Butadiene Styrene
Color
Black/Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3942-TTB1
Zoro #
G1408107
UPC #
-
Country of Origin
Spain

Dimensions

Height
22.2 in
Width
13.62 in

Details

Item
Circuit Breaker Enclosure
Series
TTB
Enclosure Material
Acrylonitrile Butadiene Styrene
Color
Black/Gray

Description

Dimensions: 22.2" x 12.2" x 5.9". 42 Modules with DIN rail. IP65 Circuit Breaker enclosure by Famatel USA is designed for multiple applications including integration, automation, control, solar, and others. Available in multiple module configurations makes the Acqua Series a line of enclosures that fits multiple needs. Installers may confidently use this enclosure outdoors and in environments where high exposure to dust and splashing water can occur. High quality ABS with UV protection makes this distribution box your best choice. Halogen free and high impact materials used in manufacturing. Each weatherproof enclosure includes the neutral and ground terminal with an easy to mount bracket. Transparent door has the option to install a lock for extra safety.


  • IP65 Ingress Protection
  • Built-in DIN Rail
  • Includes neutral and ground terminals
  • Sized for 42-modules
  • ABS material with UV protection
  • Halogen free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.