IP65 DIN Rail 72 Module Enclosure 34.5 in H x 16.9 in W x 6.3 in D

  • Mfr # 39072

  • Zoro # G1408481


product price:  $271.99
/ea
Free Shipping & Returns

Key Features

Height
6.3 in
Width
17 in
Enclosure Material
Acrylonitrile Butadiene Styrene
Color
Off-white/Black
Features
72 Modules
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39072
Zoro #
G1408481
UPC #
-
Country of Origin
Spain

Dimensions

Height
6.3 in
Width
17 in

Details

Item
Circuit Breaker Enclosure
Enclosure Material
Acrylonitrile Butadiene Styrene
Color
Off-white/Black
Features
72 Modules
Weight
17.59

Description

Dimensions: 34.5" x 16.9" x 6.3". 72 Modules with DIN rail. IP65 Circuit Breaker enclosure by Famatel USA is designed for multiple applications including integration, automation, control, solar, and others. Available in multiple module configurations makes the Acqua Series a line of enclosures that fits multiple needs. Installers may confidently use this enclosure outdoors and in environments where high exposure to dust and splashing water can occur. High quality ABS with UV protection makes this distribution box your best choice. Halogen free and high impact materials used in manufacturing. Each weatherproof enclosure includes the neutral and ground terminal with an easy to mount bracket. Transparent door has the option to install a lock for extra safety.


  • IP65 Ingress Protection
  • Built-in DIN Rail
  • Includes neutral and ground terminals
  • Sized for 72-modules
  • ABS material with UV protection
  • Halogen free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.