Shop FAMOUS BRAND
Create Account
506751BK Black Ergo Multifunctional Adjustment Chair
- Mfr # YYGB-506751BK
- Zoro # G824186734
product price:Â
$
200.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YYGB-506751BK
- Zoro #
- G824186734
- UPC #
- -
- Country of Origin
- China
Description
Ergonomically contoured"EZForm II"helps reduce chair-related discomfort such as lower back pain and circulatory problems. Soft 100% nylon fabric with 4-1/2 in. thick padded seat and back cushions provide resilient support. High Back has Five blade molded base has smooth-rolling, non-marring dual disc casters for easy mobility. Comfortable upholstered foam padded armrests. Assembles in minutes. Specifications Application - Office. Arm Type - Armrests. Arms - Foam Padded. Assembly - Unassembled. Back Height Inches - 25. Back Width Inches - 20-1/2. Capacity Lbs - 250. Color - Black. Construction - Steel Base. Cushion Thickness Inches - 4-1/2. Description: High Back Swivel With Tilt. Seat Depth Inches - 21. Seat Height Range Inches - 19 To 22-1/2. Seat Width Inches - 20-3/4. Upholstery - Fabric. Dimension - 24 L x 24 W x 12 D in.. Item Weight - 33 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.