Shop FAMOUS BRAND
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
506568BK 8 Way Adjustable Ergonomic Chair Black
- Mfr # YYGB-506568BK
- Zoro # G724185356
product price:Â
$
290.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YYGB-506568BK
- Zoro #
- G724185356
- UPC #
- -
- Country of Origin
- China
Description
You'll feel the difference with this ultra adjustable chair that allows personalized positioning for day long comfort and improved productivity. Extra thick 3-1/2 in. padding is covered by durable 100% acrylic fabric upholstery for an attractive look. Waterfall contoured design helps reduce stress on your knees. Contoured back provides lumbar support. Extra large 20 W x 19-1/2 D in. seat and 19-1/2W x 20H in. Back. Optional height adjustable T-arms align arms and wrists correctly for data entry. Arms also adjust side-to-side. Polished aluminum base with 2 in. dual wheel carpet casters provide easy mobility. Base measures 23-3/8 in. Diameter. 15-1/2 in. To 19-1/2 in. pneumatic height adjustment. Easy assembly. Features Color - Black. Dimension - 26 L x 25 W x 14 D in.. Item Weight - 49 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.