Shop FAMOUS BRAND
Create Account
9097AF Executive Chair With Flip Up Armrests Black Fabric Upholstered
- Mfr # YYGB-277491
- Zoro # G524194978
product price:Â
$
356.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YYGB-277491
- Zoro #
- G524194978
- UPC #
- -
- Country of Origin
- China
Description
Features all the comfort of a luxurious plush executive chair with the advantage of fold-away armrests for positioning close to a desk or conference table. Ergonomically designed with one touch instant pneumatic 18 - 24 in. height adjustment lever for proper body positioning. Includes tilt lock mechanism and tension control for working at desk or keyboard. 4 in. thick foam filled cushions for extra comfort. Sturdy 5 blade base with dual casters for mobility. Click here to see our full selection of Fabric Chairs. Features Application - Office. Arm Type - Flip-Up Armrests. Casters - Dual Wheel Nylon Casters. Color - Black. Description - Fabric Flip-Up Armchair. Frame Color - Black. Upholstery - Fabric. Type - New Arrival. Dimension - 30 L x 26 W x 15 D in.. Item Weight - 40 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.