Shop FAMOUS BRAND
Create Account
752150BK Black Footrest
- Mfr # YYGB-752150BK
- Zoro # G124196938
product price:Â
$
70.89
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
- YYGB-752150BK
- Zoro #
- G124196938
- UPC #
- -
- Country of Origin
- China
Description
Add this rugged foot rest to the Orbit computer workstations for ergonomic comfort when sitting. Steel construction with a tough powder coat finish. Easy assembly. Features Footrest.. Color - Black.. Dimension - 23 L x 12 W x 4 D in.. Item Weight - 3 lbs..