29" Off White and Ash Gray Fabric And Wood Arm Chair
- Mfr # 554195
- Zoro # G222810521
product price:Â
$
934.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
250 lb
Overall Depth
33 in
Overall Height
30 in
Overall Length
29 in
Arm Style
Round Arms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 554195
- Zoro #
- G222810521
- UPC #
- -
- Country of Origin
- Viet Nam
- Weight Capacity
- 250 lb
- Arm Style
- Round Arms
- Seat Color
- Off White
- Leg Color
- Ash Gray
- Item
- Arm Chair
- Removable Seat Cushions
- No
- Adjustable Headrest
- No
- Upholstery Color
- Off White
- Seat Material
- Manufactured Wood
- Upholstery Material
- Fabric
- Ottoman Included
- No
- Hardware Finish
- Natural
- Accent Chair Pattern
- Solid Color
- Leg Material
- Manufactured Wood
- Includes
- 1 Chair
- Arm Material
- Fabric
- Purposeful Distressing Type
- No Distressing
- Arms Included
- Yes
- Back Type
- Split Back
- Legs Included
- Yes
Dimensions
- Overall Depth
- 33 in
- Overall Height
- 30 in
- Overall Length
- 29 in
Description
This 29-inch off white and ash gray fabric arm chair is the perfect decorative yet functional accessory for your home. Built to last this arm chair is finished in solid off white fabric to give your room a great update. Giving the chair stability and structure, the inner frame is constructed with high quality manufactured wood, includes comfy armrests, and features a curved back that comes complete with soft and comfortable cushioning. 30-inch h x 29-inch w x 33-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.