31in White Wood Corner Paneled Accent Cabinet With Two Doors
- Mfr # 719675
- Zoro # G923439199
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
16 in
Finish
Matte
Material
Manufactured Wood
Number of Cabinets
1
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719675
- Zoro #
- G923439199
- UPC #
- -
- Country of Origin
- China
- Finish
- Matte
- Material
- Manufactured Wood
- Number of Cabinets
- 1
- Color
- White
- Glass Doors
- No
- Lacquered
- No
- Assembly
- Partial Assembly Needed
- Weight Capacity
- 50 lbs
- Textural Detailing
- Paneled
- Mirrored Finish
- No
- Cabinet Design
- Standard
- Shape
- Corner
- Shelves Included
- Yes
- Cabinet Type
- Accent Cabinet
- Gloss Finish
- No
- Cabinet Doors
- Yes
- Item
- Cabinets
- Solid Wood Frame
- No
Dimensions
- Overall Depth
- 16 in
- Overall Length
- 31 in
- Width
- 31 in
Description
This 31-inch white wood corner paneled accent cabinet with two doors will be the perfect addition to your dining or living space. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 31.00-inch h x 31.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.