Shop FAMOUS BRAND
Create Account
921359BK 8 Way Adjustable Fabric Executive Chair Black
- Mfr # YYGB-250575BK
- Zoro # G424186448
product price:Â
$
392.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YYGB-250575BK
- Zoro #
- G424186448
- UPC #
- -
- Country of Origin
- China
Description
This fabric upholstered chair is fully adjustable for improved ergonomic support. High-back design cushions your head, neck and shoulders. 5 in. thick foam is built into the 21 W x 20 D in. seat. Back measures 20 W x 25 H in. Features full-function ergonomic controls for seat/back angle and independent back angle adjustment. Includes height adjustable back for lumbar support. 19-23 in. pneumatic seat height adjustment. Height and side-to-side adjustable armrests help prevent arm fatigue. Includes stable 5 blade polyurethane base and dual wheel swivel casters. Features Application - Office. Arm Type - Adjustable T-Armrests. Assembly - Easy Assembly. Color - Black. Descriotion - 8 Way Adjustable High Back Chair. Upholstery - Fabric. Dimension - 26 L x 29 W x 16 D in.. Item Weight - 64 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.