Shop FAMOUS BRAND
Create Account
516147BK High Back Chair Black
- Mfr # YYGB-516147BK
- Zoro # G024198391
product price:Â
$
369.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YYGB-516147BK
- Zoro #
- G024198391
- UPC #
- -
- Country of Origin
- China
Description
This 5-way adjustable executive chair helps increase productivity and energy level throughout the day. Oversized, thick 5 in. foam cushioning is covered with durable Scotchgard nylon fabric. Luxuriously comfortable, plush foam waterfall design seat and back are ergonomically constructed to prevent back and leg fatigue. Simultaneous adjustment of back angle and seat tilt with Synchro control for personalized positioning. Customize back height for proper lumbar support. 17 in.-22 in. pneumatic seat height adjustment. Arms are side to side adjustable and are covered in resilient textured urethane over steel. 5 blade base with dual wheel casters for smooth mobility. Easy Assembly. Specifications Application - Office. Arm Type - Adjustable T-Arms. Assembly - Unassembled. Back Height - 26 in.. Seat Construction - Fabric. Seat Depth - 20 in.. Back Width - 19 1/2 in.. Capacity - 250 lbs.. Color - Black. Seat Width - 20 1/2 in.. Dimension - 26 L x 16 W x 31 D in.. Item Weight - 54 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.