A2911TM1-22A4 Mesh Back Task Chair With Fabric Upholstered Seat
- Mfr # YYGB-277436
- Zoro # G724195201
product price:Â
$
250.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YYGB-277436
- Zoro #
- G724195201
- UPC #
- -
- Country of Origin
- China
Description
This Mesh Back Task Chair with a fabric upholstered seat is perfect for offices, conference rooms, seminars and more. Ergonomic design with nylon mesh back conforms to body for cool, ventilated and supportive comfort. plastic trim backrest ensures lon glasting durability and built-in lumbar support provides added back comfort. Ratchet back height adjustment allows easy back rest height adjustment. 18.5 in. square fabric upholstered seat has comfortable 3.75 in. thick cushioning is covered in long lasting, durable acrylic fabric upholstery for an attractive look. Waterfall contoured seat helps to reduce stress on knees and helps ensure proper circulation. Contoured back provides lumbar support and encourages proper posture. 18 - 23 in. seat height adjustment. Height adjustable T-arms align arms and wrists correctly for data entry work. Arms also adjust side to side. Polypropylene five-blade base with 2 in. dual-wheel carpet casters provide easy mobility. Easy assembly. Features Application- Office. Arm Type- Padded Armrests. Back Construction- Mesh. BASE- 5-blade Base. Color - Black. Description - Multifunction Mesh Office Chair. UPHOLSTERY- Fabric. Dimension - 23 L x 24 W x 12 D in.. Item Weight - 32 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.