Shop FAMOUS BRAND
Create Account
A90342TMI-38L1 Multifunction Mesh Back Fabric Upholstered Seat Office Chair
- Mfr # YYGB-248623
- Zoro # G324183189
product price:Â
$
306.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YYGB-248623
- Zoro #
- G324183189
- UPC #
- -
- Country of Origin
- China
Description
Web mesh back of this mesh office chair conforms to your body for cool, ventilated and supportive comfort. Mesh back office chair features a plastic trim back to ensure long life. Built-in lumbar support provides added back comfort. Fabric upholstered seat has 3.5 ft. thick comfort cushioning. Height adjustable armrests help reduce arm fatigue. This ergonomic mesh chair includes independent back and seat angle adjustment, tilt lock and tilt tension control. 17 to 20-0.5 in. pneumatic seat height adjustment. Stable 5-blade base with dual wheel swivel casters for easy mobility. Easy Assemble Features Application- Office. Arm Type- Adjustable T-Armrests. Description- Multifunction Mesh Back Office Chair. Seat Construction- Fabric Upholstered. Upholstery- Mesh 19.. Dimension - 31 L x 26 W x 13 D in.. Item Weight - 51 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.