BT60B 60 Round Folding Table
- Mfr # YYGB-256560
- Zoro # G624217430
product price:Â
$
933.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YYGB-256560
- Zoro #
- G624217430
- UPC #
- -
- Country of Origin
- China
Description
Extra value round plastic folding tables are ideal for lunchrooms, training rooms, activity areas, outdoor picnics and more. Plastic folding tables are sturdy enough for permanent use, yet lightweight enough for temporary applications. Table legs fold up in seconds for a compact overall storing thickness of only 1-3/4 in. Table top is made of moisture-proof and corrosion and stain resistant polyethylene. Reinforced heavy-gauge 1-1/8 in steel tube frame and legs offer superior stability and strength. Legs lock in both the open and closed position for safety. White top with gray finished frame. Features: Top Construction - Polyethylene.. Assembly - Assembled.. Frame Color - Gray.. Frame Construction - Steel.. Top Finish - White.. Size - 60 in.. Dimension - 61 L x 61 W x 3 D in.. Item Weight - 49 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.