PT03 Portable Plastic Folding Table
- Mfr # YYGB-506750
- Zoro # G424180330
product price:Â
$
822.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YYGB-506750
- Zoro #
- G424180330
- UPC #
- -
- Country of Origin
- China
Description
Sturdy enough for permanent use, lightweight enough for temporary needs, this durably made table's legs fold up in seconds for a compact overall storing thickness of only 1-3/4 in. Ample work surface is moisture-proof and corrosion and stain resistant polyethylene. Reinforced heavy-gauge 1-1/8 in steel tube frame and legs for superior stability and strength. Legs lock in both the open and closed position for reliable safety. White top with gray frame. BIFMA tested. Supports evenly distributed weight up to 1,000 lb. Ships assembled. Features Assembly - Assembled.. Color Finish - White.. Construction - Plastic.. Weight Capacity - 1000.. Dimension - 25 L x 72 W x 2 D in.. Item Weight - 40 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.