Shop FAMOUS BRAND
Create Account
PT-13 Compact Fold In Half Table
- Mfr # YYGB-506801
- Zoro # G624198616
product price:Â
$
202.99
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
- YYGB-506801
- Zoro #
- G624198616
- UPC #
- -
- Country of Origin
- China
Description
This handy plastic folding table conveniently stores in the trunk of a car, a small closet, or behind an office door. Stain resistant, easy to clean polyethylene plastic top is supported by double reinforced 1.25 steel tube legs for stability and strength. Safety locks keep the table open when in use and prevent unfolding when stored. Top measures 72 L x 29 W x 29 in. H. Folds to 36L x 29 W x 3.75 in. thick. Built-in carrying handle. BIFMA tested. Supports evenly distributed load up to 650 lbs. Features Description - Portable Table.. Assembly - Assembled.. Construction - Plastic.. Color Finish - White.. Size - 72 x 29 in.. Dimension - 38 L x 30 W x 4 D in.. Item Weight - 39 lbs..