Wood Filler, Pail, Natural/Tupelo, Original Wood Filler

  • Mfr # 36001126
  • Zoro # G7606645
product price: 
$
71.19
/ea
Sold in multiples of 4 for $284.76
Additional $11.25 delivery surcharge applies per item.
See details

Key Features

Product Type
Wood Filler
Container Type
Pail
Container Size
12.1 lb
Color Family
Tan
Series
Original Wood Filler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
36001126
Zoro #
G7606645
UPC #
076818011262
Country of Origin
United States

Dimensions

Container Size
12.1 lb
Size
1 gal

Details

Item
Wood Filler
Product Type
Wood Filler
Container Type
Pail
Color Family
Tan
Color
Natural/Tupelo
Series
Original Wood Filler
For Use On Surface Material
Wood
Application
Chip, Crack, Gouge, and Hole Repair
Full Cure Time
15 min
For Use With
Not Available
Dry Time Recoat
1/4 hr
Adheres To
Wood
Setting Time
1/4 hr
Flash Point
1.4 Degrees F
Traffic Hours
1/4 hr
Characteristics
Can Be Sanded, Non-shrink and Won't Crack, Solvent Base, Spreads Into Cracks and Holes
VOC
225 g/L
Yield Strength
Not Specified
Base Type
Solvent
Dry Time
1/4 hr
Functional Cure
1/4 hr
Dry Time Tack Free
1/4 hr
Begins to Harden
Not Specified
Temp. Range
45 Degrees to 85 Degrees F
Resistance Properties
Crack Resistant, Nonshrinking
Minimum Performance Temperature
45 Degrees F
Product Form
Putty
Working Time
15 min
Environment
Indoor/Outdoor
Cure Type
Ambient
Finishing Features
Nailing, Paintable, Planeable, Sandable, Sawable, Stainable
VOC Content+1
225 g/L
Maximum Setting Time
15 min
Maximum Performance Temperature
85 Degrees F
Patching and Repairing Properties
Solvent Base
Wire Color
Tan
Compatible Product Type
Not Available

Description

Filler, Product Type Filler, Cure Type Ambient, Patching and Repairing Properties Solvent Base, Resistance Properties Crack Resistant, Nonshrinking, Product Form Putty, Container Size 12.1 lb, Container Type Pail, Coverage Not Applicable, Full Cure Time 15 min, Working Time 15 min, Application Chip, Crack, Gouge, and Hole Repair, Color Tan, For Use On Surface Material Wood, VOC Content 225 g/L, Environment Indoor/Outdoor, Flash Point 1.4 Degrees F, For Use With Not Available

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews