This item is Discontinued.

Fanal 230V-Ac 24V-Dc Limit Switch PS 03 U11

This item is Discontinued.

Fanal

230V-Ac 24V-Dc Limit Switch (Discontinued)

Mfr # PS 03 U11
Zoro # G804306671
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PS 03 U11
Zoro #
G804306671
UPC #
-
Country of Origin
Unknown

Details

Voltage (DC)
24 V-DC
Voltage (AC)
230 V-AC

Description

27

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.