This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FA122594
Zoro #
G203976864
UPC #
654204607215
Country of Origin
China
Description
Value + Performance + Style
Solvit's PupSTEP + Plus pet stairs are an attractive, affordable way to help pets reach their favorite places. Their modern styling blends well in any decor.
Super lightweight at only 5 lbs, the unique construction of these stairs supports over 120 lbs. There is no assembly required, and they fold down for easy storage. Safety siderails are built into the design so your pet can climb up and down with confidence. Perfect size for couches or beds, and non-skid feet are included. The stairs can also be used for pets needing help into vehicles.
Although they are super-strong, the PupSTEP + Plus stairs are intended for small- to medium-sized pets, due to the size of the individual step sections.
They can be cleaned easily with mild household cleaner. The stairs are covered by a one year warranty against defects in material and workmanship. Overall product dimensions = 24"L x 16"W x 20"H. The PupSTEP stairs carry a one-year warranty against defects in materials and workmanship.
Solvit's PupSTEP + Plus pet stairs are an attractive, affordable way to help pets reach their favorite places. Their modern styling blends well in any decor.
Super lightweight at only 5 lbs, the unique construction of these stairs supports over 120 lbs. There is no assembly required, and they fold down for easy storage. Safety siderails are built into the design so your pet can climb up and down with confidence. Perfect size for couches or beds, and non-skid feet are included. The stairs can also be used for pets needing help into vehicles.
Although they are super-strong, the PupSTEP + Plus stairs are intended for small- to medium-sized pets, due to the size of the individual step sections.
They can be cleaned easily with mild household cleaner. The stairs are covered by a one year warranty against defects in material and workmanship. Overall product dimensions = 24"L x 16"W x 20"H. The PupSTEP stairs carry a one-year warranty against defects in materials and workmanship.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.