This item is Discontinued.

Fanimation 3 Blades, 16 Speeds, 120V/60 Hz, 44 in W FPD8547GR

3 Blades, 16 Speeds, 120V/60 Hz, 44 in W (Discontinued)

  • Mfr # FPD8547GR
  • Zoro # G804888047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPD8547GR
Zoro #
G804888047
UPC #
840506098435
Country of Origin
China

Dimensions

Width
44 in
Downrod Length
4.5 in
Length
44 in
Height
13.1 in

Details

Number of Blades
3
Number of Speeds
16
Voltage
120V/60 Hz
Includes
Cap, TR205D
Reversible
Non Reversible
Blade Material
Composite
Blade Pitch
16°
Air Flow (CFM)
213 cfm
Standards
UL/cUL
Motor Type
DC
High CFM
5490 cfm
Finish
Matte Greige
Blade Finish
Weathered Wood

Description

kute is an understatement when it comes to this fanimation ceiling fan. kute is available in a 44 or 52 inch sweep with multiple finish options. this ceiling fan is damp rated for use inside or out and includes a handheld remote control. the optional led light kit and smart home compatibility make this the perfect option for any home. fansync wifi receiver for smart home connectivity sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.