This item is Discontinued.

Fanimation 9 Blades, 16 Speeds, 120V/60 Hz, 84 in W FPD8159MWW

9 Blades, 16 Speeds, 120V/60 Hz, 84 in W (Discontinued)

  • Mfr # FPD8159MWW
  • Zoro # G204888029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FPD8159MWW
Zoro #
G204888029
UPC #
840506075139
Country of Origin
China

Dimensions

Width
84 in
Downrod Length
6 in
Length
84 in
Height
16.64 in

Details

Number of Blades
9
Number of Speeds
16
Voltage
120V/60 Hz
Includes
Cap, TR205D, Light Kit
Reversible
Non Reversible
Blade Material
Composite
Blade Pitch
12°
Air Flow (CFM)
232 cfm
Standards
UL/cUL
High CFM
10236 cfm
Motor Type
DC
Finish
Matte White
Blade Finish
Matte White

Description

the odyn, by fanimation, knows it's the boss whenever it enters a room. Its magnificence commands immediate attention and will surely dazzle onlookers. the odyn's dc motor allows this fan to consume up to 70% less energy. It comes in black, brushed nickel, matte greige and matte white finishes. The odyn has an 84 inch blade sweep and includes and 18 watt led.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.