This item is Discontinued.

Fanmats Boston College 3ft. x 5ft. Plush Area Rug 26950

Boston College 3ft. x 5ft. Plush Area Rug (Discontinued)

  • Mfr # 26950
  • Zoro # G8272366
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26950
Zoro #
G8272366
UPC #
842281169508
Country of Origin
United States

Details

Item
Boston College 3ft.x5ft. Plush Area Ru

Description

Boston College 3ft.x5ft. Plush Area Ru

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.