This item is Discontinued.

Fanmats Boston Puck Mat 27" diameter 19500

Boston Puck Mat 27" diameter (Discontinued)

  • Mfr # 19500
  • Zoro # G5685537
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19500
Zoro #
G5685537
UPC #
00842989095000
Country of Origin
United States

Details

Item
Boston Puck Mat 27" diameter

Description

Boston Puck Mat 27 In. diameter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.