This item is Discontinued.

Fanmats MLB Milwaukee Brewers LED Pocket Flashlight 62273

MLB Milwaukee Brewers LED Pocket Flashlight (Discontinued)

  • Mfr # 62273
  • Zoro # G8263467
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62273
Zoro #
G8263467
UPC #
681620541168
Country of Origin
China

Details

Includes
Lanyard
Material
Aluminum
Features
Super Tough, Water Resistant, Durable
Item
MLB Milwaukee Brewers LED Pocket Flashli
Bulb/Tube Type
LED
Number of Light Source
9
Lamp Life
100,000 hrs

Description

MLB Milwaukee Brewers LED Pocket Flashli

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.