This item is Discontinued.

No Product Image Available

Texas State Round Mat, 27" dia. (Discontinued)

  • Mfr # 18119
  • Zoro # G5666077
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18119
Zoro #
G5666077
UPC #
842989081195
Country of Origin
United States

Dimensions

Height
4
Length
58
Width
10
Overall Length
58
Overall Height
4
Overall Width
10

Details

Item
Texas State Round Mat,27" dia.
Material
WELDED-STEEL
Weight
31
Application
2007-2018 Jeep Wrangler JK
Finish
BLACK POWDER COAT

Description

Texas State Round Mat,27 In. dia.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.