This item is Discontinued.

Fanox 3-Phase Pump Protection Relay P19 by undercurrent 4-10hp 115V aux volt P19 11402

3-Phase Pump Protection Relay P19 by undercurrent 4-10hp 115V aux volt (Discontinued)

  • Mfr # P19 11402
  • Zoro # G7572549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P19 11402
Zoro #
G7572549
UPC #
-
Country of Origin
Spain

Description

Fanox Three-Phase Pump Protection Relay P19 uses the motor itself as a sensor, therefore, does not require an external detector, such as level electrodes, to detect dry-running. It monitors the load of the motor and stops it before an expensive breakdown occurs. For example, when a water well is dry, the relay stops the motor by undercurrent without the need of a level sensor.
Features
- Power of three-phase 400V motor: 4 - 10hp
- Approx. 3-phase motor current: 7 - 19.6 Amp... and over with extrenal current transformer*
- Auxiliary relay voltage: 115Vac
- Suitable where the undercurrent (running without load) is critical
- Does not require level sensors to detect dry running
- Cable feed through
- Precise motor heating and memory, reproduces its thermal image
- Visual indication of tripping cause
- Manual, remote and automatic reset
Applications
- Some typical applications in Residential, industrial, and agricultural installations as follow:
- Submersible pumps: water supply, irrigation, well dewatering, petrol stations...
- Surface pumps: sewage treatment plants, swimming pools, pressure sets, fire-fighting equipment, ...
- Other applications where it is critical to avoid operation at no load: belt drives, ventilators, conveyor belts...
Protection functions
- Overload
- Undercurrent
- Phase imbalance or phase loss
- Phase sequence
External Display Module (OD-P)
- This optional display module is to be mounted externally, on the panel door or a draw-out unit in a motor control centre (MCC).
- LEDs indicate cause of the trip cause
- Reset push button (Ø22 mm, 7/8”)
- Easy to install
- Connects to the relay by the module’s flat cable (2 m , 6.5 ft)
- Suitable for motor control centres (MCC) and panel boards
- Weight: 0.05 kg / 2 oz
- Protection degree: IP50
* Fanox offers a wide selection of current transformers for higher current levels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.