This item is Discontinued.

Fanox Basic 3-Phase Motor Protection Relay C9, 2 - 5.5 hp 24 Vac-dc aux volt C9 11200

Basic 3-Phase Motor Protection Relay C9, 2 - 5.5 hp 24 Vac-dc aux volt (Discontinued)

  • Mfr # C9 11200
  • Zoro # G7572880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9 11200
Zoro #
G7572880
UPC #
-
Country of Origin
Spain

Description

Fanox Basic 3-Phase Motor Protection Relay C9 is ideal for 2 to 5.5 hp electric motors in diverse applications; such as motor control centres (MCC), compressors, fans, surface mounted pumps, conveyor belts, machine tools, cranes, motorized valves, air conditioners, lifting machinery, and in general to protect motors that need dependable and accurate protection relays for every type of start.
- 24 Vac-dc relay voltage supply (single-phase)
- For 3-phase motors up to 1,000 Vac
- Wide adjusting range from 1 to 630 A and over*
- Cable feed through relay (3 - 9.3 amp). Over 9.3 amp, use external current transformers*.
- Precise motor heating and cooling memory, reproduces its thermal image
- Immediate phase loss detection (3 s), even at reduced load
- Visual indication of tripping cause
- Three trip classes (10, 20, 30) cover many types of starting or working cycles
- Optional external display module
- 3-year warranty
Protection functions:
- Overload
- Phase imbalance or phase loss
Optional External Display Module (OD-C)
This optional display module is to be mounted externally, on the panel door or a draw-out unit in a motor control centre (MCC).
- LEDs indicate cause of the trip cause
- Reset push button (Ø22 mm, 7/8”)
- Easy to install
- Connects to the relay by the module’s flat cable (2 m , 6.5 ft)
* Fanox offers a wide selection of current transformers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.