This item is Discontinued.

Fanox Fanox Surge Protection Device (SPD) Class II (Class C) VP C40 275/4 VP C40 275/4 41610

Fanox Surge Protection Device (SPD) Class II (Class C) VP C40 275/4 (Discontinued)

  • Mfr # VP C40 275/4 41610
  • Zoro # G7571526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VP C40 275/4 41610
Zoro #
G7571526
UPC #
-
Country of Origin
Spain

Description

Fanox VP series of surge arresters protect electrical equipment and installations against transient overvoltage that may arise in the electrical supply. Besides, the VP range can be classified into 3 different types (C, B, B+C) which provide the highest protection level in order to prevent damages in the electrical equipment and financial losses.
- Compact devices for all distribution systems
- High discharge capacity via zinc oxide varistors and gas dischargers
- With thermal separation device
- Visual indication of a fault in the equipment
- Remote indication of the protection status
- Plug-in protection modules which facilitate maintenance
CODE: 41610
Model: VP C40 275/4
According to IEC 61643-1: Class II (Class C)
Type of network: TT/TN
Electrical line: 3P+N+PE
Nominal voltage Un (Vac): 230 Vac
Maximum continuous operating voltage Uc(Vac) : 275 Vac
Nominal discharge current (8/20 μs) In (kA): 20
Maximum discharge current (8/20 μs) Imax (kA): 40
Protection level Up (kV): < 1.2
Protection level at 5 kA (kV): < 1.0
Response time ta (ns): <25
Maximum back-up fuse (A gL/gG): 125
No Modules: 4
Plug-in modules Code: 41611

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.