This item is Discontinued.

Fanox Integral 3-Phase Motor Protection Relay GL90, 30-60hp 230Vac aux volt GL90 11343

Integral 3-Phase Motor Protection Relay GL90, 30-60hp 230Vac aux volt (Discontinued)

  • Mfr # GL90 11343
  • Zoro # G7571718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL90 11343
Zoro #
G7571718
UPC #
-
Country of Origin
Spain

Description

Fanox Integral 3-Phase Motor Protection Relay GL90 is ideal for 30 - 60 hp electric motors in diverse applications; such as motor control centres (MCC), compressors, fans, surface mounted pumps, conveyor belts, machine tools, cranes, motorized valves, air conditioners, lifting machinery, industrial refrigeration, and in general for motors requiring complete protection that include over temperature (by means of PTC sensor) and incorrect phase sequence.
- 230 Vac relay voltage supply (single-phase)
- For 3-phase motors up to 1,000 Vac
- Wide adjusting range from 1 to 630 A and over*
- Cable feed through relay (40 - 91 amp). Over 91 amp, use external current transformers*.
- Precise motor heating and cooling memory, reproduces its thermal image
- Immediate phase loss detection (3 s), even at reduced load
- Visual indication of tripping cause
- Seven trip classes (5, 10, 15, 20, 25, 30, 35) that cover all types of starting or working cycles
- Optional external display module
- 3-year warranty
Protection functions:
- Overload
- Phase imbalance or phase loss
- Over temperature
- Phase sequence
Optional External Display Module (OD-GL)
This optional display module is to be mounted externally, on the panel door or a draw-out unit in a motor control centre (MCC).
- LEDs indicate cause of the trip cause
- Reset push button (Ø22 mm, 7/8”)
- Easy to install
- Connects to the relay by the module’s flat cable (2 m , 6.5 ft)
- Suitable for motor control centres (MCC) and panel boards
- Weight: 0.05 kg / 2 oz
- Protection degree: IP50
* Fanox offers a wide selection of current transformers for higher current levels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.