This item is Discontinued.

Fanox Toroidal Transformer CT-1/35 (Earth Leakage), 35 mm diameter CT-1 / 35 41060

Toroidal Transformer CT-1/35 (Earth Leakage), 35 mm diameter (Discontinued)

  • Mfr # CT-1 / 35 41060
  • Zoro # G7572479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT-1 / 35 41060
Zoro #
G7572479
UPC #
-
Country of Origin
Spain

Description

Fanox CT-1/35 toroidal transformers for earth leakage protection and measurement transformers in Low Voltage systems.
- To be used with Fanox ELR-B, ELR-3C, D30 and DM30 earth leakage relays.
- The transformer and relay assembly sensitivity is fixed by the relay.
- Inner diameter: 35 mm
- Weight: 0.2 kg
- Solid core
Working principles
The toroidal transformer is installed between the source and the load. The system works on the current balance principle. In a correct installation the vector sum of the currents is zero and the relay will not trip.
In case of an insulation fault on the circuit a leakage current flows to earth. Now the vector sum of the current passing through the transformer is not zero, this imbalance is detected by the transformer, which induces a current in the secondary winding which is connected to the relay.
If the fault level is higher than the selected sensitivity, and when the trip time delay has elapsed, the relay trips and actuates on the shunt trip of a circuit breaker or the coil of a contactor interrupting the supply to the load.
Important
Size selection of the toroidal transformer depends on the diameter of all active wires running through the transformers, excluding the ground conductor that must go outside.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.