Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sndwch Bag, Lip/Tape, 1.25mil, 7"x7", PK1000

  • Mfr # PP-77+3LIP/TAPE

  • Zoro # G7836792


product price: $24.19
/pk 1000, $0.02/ea

Key Features

Width
7
Length
7
Material
Polypropylene
Weight
4.96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PP-77+3LIP/TAPE
Zoro #
G7836792
UPC #
689076115490
Country of Origin
Viet Nam

Dimensions

Width
7
Length
7

Details

Item
Sandwich Bag,Lip/Tape,1.25 mil,7" x 7",PK1000
Material
Polypropylene
Weight
4.96

Description

Sandwich Bag,Lip/Tape,1.25 mil,7 In. x 7 In.,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.