Zoro Homepage

Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, 8 PK

  • Mfr # 366094

  • Zoro # G9197474


product price: $44.85
/pk 8, $5.61/ea

Key Features

Container Type
Trigger Spray Bottle
Size
32 oz.
Fragrance
Unscented
Primary Chemical
None
Cleaner Chemical Product Grouping
All Purpose Cleaners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366094
Zoro #
G9197474
UPC #
-
Country of Origin
United States

Dimensions

Size
32 oz.
Cleaner Container Size
32 oz.
Degreaser Container Size
32 oz.
Container Size
32 oz

Details

Container Type
Trigger Spray Bottle
Fragrance
Unscented
Item
Cleaner and Disinfectant
Primary Chemical
None
Cleaner Chemical Product Grouping
All Purpose Cleaners
Flash Point
None
Cleaner Container Type
Trigger Spray Bottle
Recommended Dilution
Ready to Use
VOC Content
0.5%
Cleaner Form
Liquid
Includes Chemical
None
Net Weight
32 oz
Item - All Purpose Cleaners
All Purpose Cleaner and Disinfectant
Standards
EPA Registered
Targeted Pathogens
E-coli; H1N1; Herpes; Listeria; Rotavirus; Salmonella
EPA Registration Number
4822-613
Rinse Required
Yes
Surfaces for Use On
Hard Nonporous Surfaces
EPA Registered
Yes
NSF Rating
Not Rated
Product Series
No Series

Description

Cleaner and Disinfectant Spray, Primary Chemical None, Container Type Trigger Spray Bottle, Container Size 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Lemon, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Targeted Pathogens E-coli; H1N1; Herpes; Listeria; Rotavirus; Salmonella, Product Series No Series, VOC Content 1 Percent, Flash Point None, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.