Zoro Homepage

Cleaners & Detergents, 1 gal Pleasant

  • Mfr # 311930EA

  • Zoro # G7765870


product price: $11.79
/ea

Key Features

Size
1 gal
Fragrance
Pleasant
Primary Chemical
Alkyl dimethyl benzyl ammonium chloride (50%C14, 40%C12, 10%C16): 0.26%
Chemicals For Use On Surface
Ceramic; Chrome; Fabric; Fiberglass; Metal; Porcelain; Plastic; Stainless Steel; Wood
Removes
Crayon; Fingerprints; Grease; Grime; Oil; Organic Matter; Pencil; Smoke Film
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311930EA
Zoro #
G7765870
UPC #
54600000335
Country of Origin
United States

Dimensions

Size
1 gal

Details

Fragrance
Pleasant
Item
Cleaners & Detergents
Primary Chemical
Alkyl dimethyl benzyl ammonium chloride (50%C14, 40%C12, 10%C16): 0.26%
Chemicals For Use On Surface
Ceramic; Chrome; Fabric; Fiberglass; Metal; Porcelain; Plastic; Stainless Steel; Wood
Removes
Crayon; Fingerprints; Grease; Grime; Oil; Organic Matter; Pencil; Smoke Film
For Use On
Crayon; Fingerprints; Grease; Grime; Oil; Organic Matter; Pencil; Smoke Film
Net Weight
9.16 lbs
Standards
EPA Reg. No. 89900-3; EPA List N
Physical Form
Liquid
Application
Disinfectant Cleaner
Cleaner Container Type
Bottle

Description

Fantastik® Multi-Surface Disinfectant Degreaser, Pleasant Scent, 1 Gallon Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.