Zoro Homepage

Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Lemon, 8 PK

  • Mfr # 308686

  • Zoro # G6076023


product price: $37.75
/pk 8, $4.72/ea

Key Features

Container Type
Trigger Spray Bottle
Size
32 oz.
Fragrance
Lemon
Primary Chemical
Ammonium Chloride
Capacity
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308686
Zoro #
G6076023
UPC #
10054600716301
Country of Origin
United States

Dimensions

Size
32 oz.

Details

Container Type
Trigger Spray Bottle
Fragrance
Lemon
Item
Cleaners & Detergents
Primary Chemical
Ammonium Chloride
Capacity
32 oz
Standards
EPA Reg. No. 4822-613; EPA List N
Surface
Ceramics; Enamel; Fiberglass; Glass; Grout; Laminates; Metal; Plaster; Plastic; Vinyl
Physical Form
Liquid
Net Weight
19.1 lbs
Application
Disinfectant/Cleaner

Description

Fantastik® All-Purpose Cleaner, Lemon Scent, 32 oz Spray Bottle, 8/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.