Shop FANTASTIK
See all product information
Create Account
Degreaser, 32 fl oz Trigger Spray Bottle, Fresh, 8 PK
- Mfr # SJN311836CT
- Zoro # G202501708
product price:Â
$
39.15
/pk of 8, $4.89/ea
Key Features
Container Type
Trigger Spray Bottle
Container Size
32 fl oz
Cleaner Form
Liquid
Ready to Use/Concentrated
Ready to Use
Recommended Dilution
Ready to Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SJN311836CT
- Zoro #
- G202501708
- UPC #
- -
- Country of Origin
- United States
- Item
- Degreaser
- Container Type
- Trigger Spray Bottle
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Ready to Use
- Recommended Dilution
- Ready to Use
- Color
- Green
- Fragrance
- Fresh
- Application
- Multisurface
- Features
- Disinfectant; Easy to Use; Rinse-free
- Type
- Degreaser
- Removes
- Bacteria Remover, Grease Remover, Soil Remover, Grime Remover, Residue Remover, Smear Remover, Smoke Film Remover
- For Use on
- Removing Adhesive, Fingerprints, Floor Wax, More, Grease Grime, Smoke Film.
Dimensions
- Container Size
- 32 fl oz
Description
When used as directed, this multisurface cleaner kills 99.9 percent of bacteria as it cleans greasy kitchen soils and kills the viruses that cause the common cold, flu and influenza A virus. It also wipes out tough grease and grime to keep kitchens cleaner. Easy-to-use design requires you to simply spray on and wipe off with no rinsing required. Plus, it leaves a fresh scent behind with no smeary residue. Cleaner is perfect for removing grease grime, fingerprints, smoke film, adhesive, floor wax and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.