Disinfectant and Sanitizer, 32 oz. Trigger Spray Bottle, Unscented, 8 PK
Mfr # 311836
Zoro # G8364247
product price: $28.39
/pk 8, $3.55/eaKey Features
Container Type
Trigger Spray Bottle
Size
32 oz.
Fragrance
Unscented
Primary Chemical
None
Cleaner Chemical Product Grouping
Degreasers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
311836
Zoro #
G8364247
UPC #
10054600000325
Country of Origin
United States
Dimensions
Size
32 oz.
Cleaner Container Size
32 oz.
Container Size
32 oz
Details
Container Type
Trigger Spray Bottle
Fragrance
Unscented
Item
Disinfectant and Sanitizer
Primary Chemical
None
Cleaner Chemical Product Grouping
Degreasers
Cleaner Container Type
Trigger Spray Bottle
Standards
EPA
Includes
Trigger Sprayer
Net Weight
32 oz
Item - Disinfectants and Sanitizers
Disinfectant and Sanitizer
Wet Contact Time
5 min
Cleaner Form
Liquid
Recommended Dilution
Ready to Use
Targeted Pathogens
E-coli; H1N1; Herpes; Rotavirus; Salmonella
EPA Registration Number
89900-3
Product Series
Fantastik
NSF Rating
D1
EPA Registered
Yes
Rinse Required
Yes
Surfaces for Use On
Hard Nonporous Surfaces
Description
Disinfectant Degreaser, Primary Chemical None, Container Type Trigger Spray Bottle, Container Size 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 5 min, Targeted Pathogens E-coli; H1N1; Herpes; Rotavirus; Salmonella, Product Series Fantastik, Includes Trigger Sprayer, Rinse Required Yes, NSF Rating D1, EPA Registered Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.