Zoro Homepage

Disinfectant Degreaser, Bottle, Unscented, 4 PK

  • Mfr # 311930

  • Zoro # G7823237


product price: $43.15
/pk 4, $10.79/ea

Key Features

Container Type
Bottle
Fragrance
Unscented
Primary Chemical
None
Cleaner Chemical Product Grouping
Disinfectant
Container Size
128 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311930
Zoro #
G7823237
UPC #
10054600000332
Country of Origin
United States

Dimensions

Container Size
128 oz
Cleaner Container Size
128 oz

Details

Container Type
Bottle
Fragrance
Unscented
Item
Disinfectant Degreaser
Primary Chemical
None
Cleaner Chemical Product Grouping
Disinfectant
Net Weight
128 oz
Item - Disinfectants and Sanitizers
Disinfectant and Sanitizer
Wet Contact Time
5 min
Cleaner Form
Liquid
Standards
EPA Registered
Recommended Dilution
1:1
Cleaner Container Type
Jug
Surfaces for Use On
Hard Nonporous Surfaces
EPA Registered
Yes
NSF Rating
D1
Targeted Pathogens
E-coli; H1N1; Herpes; Rotavirus; Salmonella
Rinse Required
Yes
Product Series
Fantastik(R)
EPA Registration Number
89900-3

Description

Deodorizing Disinfectant Cleaner, Primary Chemical None, Container Type Jug, Container Size 128 oz, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:1, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Standards EPA Registered, Wet Contact Time 5 min, Targeted Pathogens E. coli, H1N1, Herpes, Rotavirus, Salmonella, Product Series Fantastik(R), Rinse Required Yes, NSF Rating D1, EPA Registered Yes, EPA Registration Number 89900-3, Net Weight 128 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.