This item is Discontinued.

Fantastik Max MAX Oven and Grill Cleaner, 20 oz Aerosol Can, PK6 10025700005572

MAX Oven and Grill Cleaner, 20 oz Aerosol Can, PK6 (Discontinued)

  • Mfr # 10025700005572
  • Zoro # G701962789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10025700005572
Zoro #
G701962789
UPC #
-
Country of Origin
Canada

Dimensions

Size
20 oz

Details

Chemicals For Use On
Ceramics; Glass; Porcelain; Stainless Steel
Primary Chemical
Isobutane; Sodium Hydroxide
Standards
Kosher Certified; NSF A8 Certified
Cleaner Form
Aerosol
Application
Broilers; Fryers; Griddles; Grills; Pans; Pots; Splash Panels; Steam Table-Tops; Ventilating Hoods; Warm or Cold Ovens
Net Weight
10 lbs
Container Type
Can

Description

This aerosol is ideal for both touch-up maintenance and deep cleaning, can be used on warm or cold ovens.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.