Zoro Homepage

140 CFM Ceiling/Wall Bathroom Exhaust Fan with LED Light and Motion Sense, ENERGY STAR

  • Mfr # PROPLUS-L

  • Zoro # G216035695


product price: $286.99
/ea
Free Shipping & Returns

Key Features

For Use With
Bathroom Exhaust
Grille Color
White
Housing Length
7.625 in
Width (In.)
10.5 in
Depth (In.)
11.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROPLUS-L
Zoro #
G216035695
UPC #
650737985073
Country of Origin
United States

Dimensions

Housing Length
7.625 in
Width (In.)
10.5 in
Depth (In.)
11.375 in

Details

For Use With
Bathroom Exhaust
Grille Color
White
CFM @ 0.100-In. SP
140 CFM

Description

Ultra quiet exhaust fans with humidity and motion sensors, which are ideal for bathrooms and laundry rooms. Ventilating fans are suitable either for ceiling or wall mount and capable of exhausting air quietly and efficiently. The ProPLUS series is HVI and ENERGY STAR certified. It comes with a totally enclosed brushless DC motor technology which is known for its high efficiency and long-lasting reliability. It holds an ETL listing and conforms to UL and CSA safety standards.


  • Less than 0.5-sones
  • Humidity and motion sensor
  • Fan provides 4 different airflows: 80 CFM 90 CFM 110 CFM 140-CFM
  • Built-in backdraft damper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.