Zoro Homepage

220 CFM ECM Radon Fan

  • Mfr # RN2EC

  • Zoro # G716035706


product price: $345.99
/ea
Free Shipping & Returns

Key Features

CFM @ 0.000-In. SP
220 CFM
For Use With
Radon Fan
Length
13 in
Depth
13 in
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RN2EC
Zoro #
G716035706
UPC #
650737999278
Country of Origin
United States

Dimensions

Length
13 in
Depth
13 in
Width
13 in

Details

CFM @ 0.000-In. SP
220 CFM
For Use With
Radon Fan

Description

The Rn 2EC is called The Juice because it squeezes every ounce of potential efficiency. A great upgrade to an existing system that doesn't save on energy. An excellent choice for systems with elevated radon levels, poor communication, multiple suction points and/or large sub slab footprint. This fan can be mounted both indoor, outdoor and in wet locations.


  • Designed specifically for active soil depressurization mitigation applications
  • Medium suction, low flow
  • Dial your suction in with a built-in speed control
  • For residential applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.