Zoro Homepage

Dryer Exhaust Duct, 120V, 60 Hz

  • Mfr # 67013

  • Zoro # G1499089


product price: $576.99
/ea
Free Shipping & Returns

Key Features

Housing Height
28 5/8 in
Voltage
120 V AC
Max. Amps
0.75 A
Duct Dia.
4 in
Housing Dia.
9 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67013
Zoro #
G1499089
UPC #
-
Country of Origin
Germany

Dimensions

Housing Height
28 5/8 in
Duct Dia.
4 in
Housing Dia.
9 3/4 in
Duct Diameter
4 in

Details

Item
Dryer Booster Duct Fan
Voltage
120 V AC
Max. Amps
0.75 A
Motor RPM
2,600 RPM
Hz
60 Hz
CFM @ 1.000-In. SP
86 cfm
CFM @ 0.600-In. SP
119 cfm
CFM @ 0.200-In. SP
150 cfm
Watts
83 W
CFM @ 0.800-In. SP
103 cfm
CFM @ 0.400-In. SP
134 cfm
CFM @ 0.000-In. SP
170 cfm

Description

Dryer Booster Duct Fan, Duct Diameter 4 in

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.