Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, 122 cfm, 120V, 60 Hz

  • Mfr # 88447

  • Zoro # G7388495


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Type
Exterior Mount
Fits Duct Dia. (In.)
4 in
CFM @ 0.100-In. SP
122
Fan Voltage
120V AC
Housing Height (In.)
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88447
Zoro #
G7388495
UPC #
650737449490
Country of Origin
Germany

Dimensions

Fits Duct Dia. (In.)
4 in
Housing Height (In.)
13 in
Housing Width (In.)
10 1/4 in
Housing Depth (In.)
6 in
Overall Depth
6 in
Duct Diameter
4 in
Overall Width
10 1/4 in
Overall Height
13 in

Details

Type
Exterior Mount
CFM @ 0.100-In. SP
122
Fan Voltage
120V AC
Housing Material
Steel
Agency Compliance
UL, AMCA
Housing Finish
Powder-Coated
CFM @ 0.800-In. SP
0
CFM @ 0.200-In. SP
113
Item
Exhaust Fan
Hz
60
Includes
Grille, Grille Housing, LED Lamp, Mounting Brackets
Phase
1
CFM @ 0.600-In. SP
36
Mounting Location
wall
CFM @ 0.400-In. SP
105
Max. Inlet Temp. (Deg. F)
104 Degrees F
Amps
0.49 A
Exhaust Airflow @ 0.600 in SP
28 cfm
Nameplate Voltage
115V AC
Exhaust Airflow @ 0.400 in SP
81 cfm
Motor Insulation
Class B
Exhaust Airflow @ 0.200 in SP
90 cfm
Exhaust Airflow @ 0.100 in SP
100 cfm
Frequency
60 Hz
Maximum Inlet Temperature
104 Degrees F
Sensor Type
None
Maximum Ambient Operating Temperature
104 Degrees F
Wattage
18 W
Motor Speed
3,084 RPM
Standards
ASHRAE Standard 62.2, cCSAus Certified, cULAus, Energy Star, HVI
Number of Speeds
1
Full Load Current
0.49 A
Voltage
120

Description

Exhaust Fan, Duct Diameter 4 in, Housing Finish Powder-Coated, Housing Material Steel, Includes Grille, Grille Housing, LED Lamp, Mounting Brackets, Mounting Location Exterior Sidewall, Exhaust Airflow @ 0.100 in SP 100 cfm, Number of Speeds 1, Overall Depth 6 in, Overall Height 13 in, Overall Width 10 1/4 in, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.