This item is Discontinued.

Fantech Heat Recovery Ventilator, 120V, 96 CFM VH 704

Heat Recovery Ventilator, 120V, 96 CFM (Discontinued)

  • Mfr # VH 704
  • Zoro # G6040632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VH 704
Zoro #
G6040632
UPC #
650737564117
Country of Origin
Unknown

Dimensions

Width (In.)
10-1/4
Length (In.)
22-1/2
Manufacturers Warranty Length
Motor 7 yr, Electrical Components 5 yr
Height (In.)
17-1/4

Details

Max. Inlet Temp. (Deg. F)
140
Motor Type
External Rotor
Voltage
120
Item
Heat Recovery Ventilator
Phase
1
Defrost Type
Recirculation
Number of Speeds
1
CFM @ 0.100-In. SP
96
Max. Amps
.36
Control Method
Low Voltage
Hz
60
Housing Material
Galvanized Steel, Baked Powder Coated
CFM @ 0.400-In. SP
56
CFM @ 0.300-In. SP
67
Agency Compliance
HVI, cCSAus
CFM @ 0.500-In. SP
42
Efficiency
67
Wiring Method
Plug
CFM @ 0.200-In. SP
85
Mounting Location
Vertical
Sensible Effectiveness (@ 32 F)
57

Description

Heat Recovery Ventilator, Number of Speeds 1, Defrost Type Recirculation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.