Fantech
Inline Centrifugal Duct Fan, 4 In. Dia.
- Zoro #: G3099914
- Mfr #: FG4
Hover or click to zoom Tap to zoom
Key Features
- Max. Amps: 0.19 A
- Voltage: 120v
- Max. Wattage: 20
- Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
- CFM @ 0.600-In. SP: 55 cfm
- Fits Duct Dia.: 4 in
- CFM @ Duct: 135 cfm
- Number of Speeds: 1
$127.99
Subtotal: $127.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- FANTECH Inline Centrifugal Duct Fan, 12 In. Dia. FKD12
- FANTECH Inline Centrifugal Duct Fan, 6 In. Dia. FG6
- FANTECH Speed Control, 230V, 10 Amp RPE 210
- FANTECH Speed Control, 115V, 5 Amp WC 15
- FANTECH Inline Centrifugal Duct Fan, 16 In. Dia. FKD16
- FANTECH Inline Centrifugal Duct Fan, 4 In. Dia. FR100
- MULTIFAN Var Spd Control, 10 Amp, 120/240 V VFMVS-1S
- CANARM Centrifugal Duct Fan, In-line, 120V, 10" DFRC-10ES
- TJERNLUND PRODUCTS Speed Control, 115V, 3 Amp SC-1
- TJERNLUND PRODUCTS Speed Control, Plug In, 115v, 3 Amp SCP
- MULTIFAN Temp Var Spd Control, 10 Amp, 120/240 V VFSA-10S
- Fantech Fan Speed Control