Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Fantech Inline Duct Fan, Plastic, 120V, 132W prioAir 8 EC

Inline Duct Fan, Plastic, 120V, 132W (Discontinued)

  • Mfr # prioAir 8 EC
  • Zoro # G7420546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
prioAir 8 EC
Zoro #
G7420546
UPC #
650737493165
Country of Origin
Germany

Dimensions

Fits Duct Dia.
8 in
Housing Dia.
9 in
Length
9 11/16 in
Inlet and Outlet Dia.
8 in
Width
9 3/4 in
Height
9 in

Details

Item
Inline Duct Fan
Housing Material
Plastic
Voltage
120
Max. Amps
1.8 A
Hz
60
CFM @ 0.000-In. SP
808
Max. Wattage
720
Number of Speeds
1
Motor RPM
3700
Includes
Mounting bracket
CFM @ 0.375-In. SP
708 cfm
CFM @ 1.000-In. SP
525 cfm
Standards
cULus, AMCA
CFM @ Duct
808 cfm
CFM @ 0.200-In. SP
772 cfm
CFM @ 0.250-In. SP
736 cfm
CFM @ 0.750-In. SP
608 cfm
CFM @ 0.600-In. SP
642 cfm
Bearing Type
Sealed Ball
Phase
1
Speed Control
Yes
Mounting Position
Horizontal or Vertical
CFM @ 0.100-In. SP
767
CFM @ 1.200-In. SP
396 cfm
CFM @ 0.450-In. SP
690 cfm
CFM @ 0.125-In. SP
1108
CFM @ 1.500-In. SP
183 cfm
Max. Inlet Temp.
131 Degrees F
Housing Finish
Matte Black
CFM @ 0.800-In. SP
592 cfm
Motor Enclosure
IP44
CFM @ 0.500-In. SP
675 cfm
CFM @ 0.400-In. SP
703 cfm

Description

Inline Duct Fan, Phase 1, Number of Speeds 1, Housing Material Plastic, Includes Mounting Bracket, Bearing Type Sealed Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.