4 Inch Inline Duct Fan HVAC Exhaust Blower Kit AC Variable Speed Control
- Mfr # VV-GDFJ-AC4
- Zoro # G223372653
product price:Â
$
51.99
/ea
Key Features
Motor RPM
2,550 RPM
Watts
31 W
Height
10.75 in
Width
8.86 in
Voltage
120 VAC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VV-GDFJ-AC4
- Zoro #
- G223372653
- UPC #
- 840281562633
- Country of Origin
- China
- Motor RPM
- 2,550 RPM
- Watts
- 31 W
- Voltage
- 120 VAC
- Item
- Inline Duct Fan
- Hz
- 50/60Hz
- Air Flow
- 200 CFM
Dimensions
- Height
- 10.75 in
- Width
- 8.86 in
- Length
- 13.04 in
Description
VEVOR Inline Duct Fan, 4-Inch 200 CFM with Variable Speed Controller, Quiet AC-motor Ventilation Exhaust Fan for Cooling Booster, Grow Tents, Hydroponics High-efficiency AC motor Quiet an Operation Randomly Control the Speed Ideal for Indoor Uses Complete Accessories Durable for Years to Come Airflow: 200 CFM,Noise Level:
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.