Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Fantech Inline Filter Box, Merv 12, 6 In Duct FB 6

Inline Filter Box, Merv 12, 6 In Duct (Discontinued)

  • Mfr # FB 6
  • Zoro # G4662874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB 6
Zoro #
G4662874
UPC #
650737564278
Country of Origin
Unknown

Dimensions

Nominal Height
1 in
Nominal Width
20 in
Nominal Depth
10 in
Manufacturer Warranty Length
5 yr

Details

MERV
13
For Use With
6 In Duct
Item
Inline Filter Box
Frame Included
No
Performance Rating
MERV 13
Compatible Manufacturer Model Number
6 In Duct
Includes Frame
No

Description

Inline Filter Box, Performance Rating MERV 13, Nominal Depth 10 in, Nominal Height 1 in, Nominal Width 20 in, Filter Efficiency 80 to 90 Percent, Includes Frame No, Manufacturer Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.