This item is Discontinued.

Fantech Light/Fan Switch, 115V FLD 60

Light/Fan Switch, 115V (Discontinued)

  • Mfr # FLD 60
  • Zoro # G5995026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLD 60
Zoro #
G5995026
UPC #
650737563394
Country of Origin
Canada

Details

For Use With
Fans Under 5 Amps
Switch Color
White
Timing Range
Up To 60 Minutes
Max. Wattage
575
Agency Compliance
UL
Max. Amps
5
Voltage
115
Plate Color
Brushed Aluminum
Fits
Standard Gang Box
Item
Light/Fan Switch

Description

Light/Fan Switch, Plate Color Brushed Aluminum, Switch Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.